• The item cannot be ordered due to missing prices.

ESD swivel work chair, fabric upholstery, with castors, low, Type: ESD

Article no.: 972650 ESD

Select article variation and quantity

Type Unit price incl. VAT
  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
electrostatic characteristic EGB/ESD
Version with castors
Seat width 470 mm
Seat depth 450 mm
Backrest height 600 mm
Height adjustment range 480 mm - 630 mm
Seat depth adjustment range 40 mm
Backrest adjustment range 60 mm
Colour of seat material anthracite
Type of product Swivel work chair

Identification numbers & Classifications

Article number 972650 ESD
EAN / GTIN 4062406198169
Manufacturer number 972650 ESD

Description

Version:

Ergonomic swivel work chair with synchro-mechanism. Seat padding and backrest of ESD conductive special fabric. Prevents the build-up of static charges. Conductive 5-star aluminium base. High safety by use of a set of 5 ESD castors / glides.
High and narrow backrest allows freedom of movement for the arms.

Application:

For secure and controlled work with ESD-sensitive components and devices. Prevents damage to electronic components arising from uncontrolled electric discharges.

Standard:

Conductive to DIN 61340-5-1

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart