• The item cannot be ordered due to missing prices.

ESD safe mat Width 91 cm, black, Length: 200cm

Article no.: 972602 200

Select article variation and quantity

Length (cm) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diamond Stat™
Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
electrostatic characteristic EGB/ESD
Length 200 cm
Width 91 cm
Thickness 14 mm
Type of product ESD floor mat

Identification numbers & Classifications

Article number 972602 200
EAN / GTIN 662641699489
Manufacturer number 826S202MBL

Description

Version:

Electrostatic dissipative safety mat with 14 mm thickness. Long-life laminated surface on a vinyl, micro-cell base which demonstrates an outstanding anti-fatiguing effect. Fitted with a 10 mm press stud and grounding cable. Good non-slip characteristics (R9 to DIN 51130 and BG rule BGR181) and easy twisting movement on the mat thanks to the teardrop pattern plate. Non-slip underlay prevents slipping, and four bevelled edges prevent tripping when walking onto the mat.

Standard:

Satisfies IEC 61340-4-1 (category DIF), measured resistance Rg 106 − 109 Ω, Rp 106 − 109 Ω. Electrostatic charge dissipation (walk test), satisfies ISO 6356 and EN 1815.

Supplied with:

Including earthing cable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart