• The item cannot be ordered due to missing prices.

ESD table mat, Type: 600X1200

Article no.: 972555 600X1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Width 1,200 mm
Depth 600 mm
Colour Platinum grey
Type of product ESD table mat

Identification numbers & Classifications

Article number 972555 600X1200
EAN / GTIN 4057989017174
Manufacturer number C-191 612P 10,3

Description

Version:

Two layered ESD table mat with non-slip underside and rounded edges. Top layer made primarily of soldering iron resistant material which does not blacken even after long exposure, e.g. silver contacts. By attaching an extremely low-resistance under layer (< 104 Ω), constant discharge resistances can be achieved at any point on the table mat. Discharge resistance: 107 – 108 Ω. Colour: Platinum grey.

Suitable for:

2 press stud fasteners, 10.3 mm.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart