{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
electrostatic characteristic | EGB/ESD | |
Drawer usable width × usable depth in G | 36×24G | |
Height | 1,500 mm | |
Width | 1,000 mm | |
Depth | 700 mm | |
Width in G | 40 | |
Depth in G | 28 | |
Usable height | 1,400 mm | |
Usable height for drawers | 1,400 mm | |
Number of drawers | 0 | |
Number of pull-out shelves | 0 | |
Number of doors | 0 | |
maximum load capacity | 4,000 kg | |
Electronic locking system can be retrofitted | yes | |
ESD security | yes | |
Grounding | Grounding point on the housing | |
ESD grounding cable included | yes | |
Weight | 65 kg | |
Type of product | Tool cabinet body |
Article number | 972470 1500 | |
EAN / GTIN | 4067263126522 | |
Manufacturer number | 972470 1500 |