{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
electrostatic characteristic | EGB/ESD | |
Drawer usable width × usable depth in G | 26×24G | |
Height | 900 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Width in G | 30 | |
Depth in G | 28 | |
maximum load capacity | 4,000 kg | |
Electronic locking system can be retrofitted | yes | |
ESD security | yes | |
Grounding | Grounding point on the housing | |
ESD grounding cable included | yes | |
non-ESD conductive components | All plastic parts | |
Weight | 41 kg | |
Type of product | Tool cabinet body |
Article number | 972450 900 | |
EAN / GTIN | 4067263126225 | |
Manufacturer number | 972450 900 |