• The item cannot be ordered due to missing prices.

ESD roller cabinet for drawers, 26×24G, Height mm / number of drawers: 985/0

Article no.: 972447 985/0
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer runner extension Anti-tilt lock
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 985 mm
Width 750 mm
Depth 700 mm
Usable height 700 mm
Drawer body usable height 700 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
with anti-roll lip yes
maximum load capacity 600 kg
ESD security yes
Grounding Grounding via wheels
non-ESD conductive components All plastic parts
Casing open at the top no
Weight 65 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 972447 985/0
EAN / GTIN 4067263124993
Manufacturer number 972447 985/0

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. Roller cabinet in 30×28G with 2 each ball-bearing conductive fixed wheels and castors, ⌀ 125 mm, castors with parking brakes. With raised edge on 4 sides. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock.
To take drawers 26×24G No. 972455.

Colour:

Body and drawers light grey similar to RAL 7035 ESD powder-coated.

Note:

  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.
  • Grounding via wheels.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart