• The item cannot be ordered due to missing prices.

ESD roller cabinet complete with drawers wheeled, 26×24G, Height mm / number of drawers: 685/4

Article no.: 972445 685/4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 26×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Drawer usable area in G 26×24
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 685 mm
Width 750 mm
Depth 700 mm
Usable height 400 mm
Usable height for drawers 400 mm
Drawer body usable height 400 mm
Drawer usable width 650 mm
Drawer usable depth 600 mm
Drawer usable width in G 26
Drawer usable depth in G 24
with anti-roll lip yes
Number of drawers 4
maximum load capacity 600 kg
Version wheeled; with drawers
Electronic locking system can be retrofitted yes
ESD security yes
ComfortClose no
Treadless tyres yes
Weight 102 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 972445 685/4
EAN / GTIN 4062406166892
Manufacturer number 972445 685/4

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. Roller cabinet in 30×28G with 2 each ball-bearing conductive fixed wheels and castors, ⌀ 125 mm, castors with parking brakes. With raised edge on 4 sides. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock.
Complete with drawers 26×24G. 100% full extension drawers with differential runners. Drawers with slots at 25-mm intervals to take slotted dividers (from drawer front height 75 mm). With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets.

Fitted with:

Drawer front height, mm: 50, 100, 100, 150

Colour:

Body and drawers light grey similar to RAL 7035 ESD powder-coated.

Note:

  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.
  • Grounding via wheels.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart