• The item cannot be ordered due to missing prices.

ESD tool cabinet complete with drawers 1000/10

Article no.: 972440 1000/10
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Drawer usable area in G: 26×24
  • Cylinder lock: modular lock barrel

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Drawer usable area in G 26×24
Cylinder lock modular lock barrel
electrostatic characteristic EGB/ESD
Height 1,000 mm
Width 750 mm
Depth 700 mm
Usable height 900 mm
Drawer usable width 650 mm
Drawer usable depth 600 mm
Drawer usable width in G 26
Drawer usable depth in G 24
Number of drawers 10
ESD security yes
ESD grounding cable included yes
non-ESD conductive components All plastic parts
Weight 196 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 972440 1000/10
EAN / GTIN 4062406166885
Manufacturer number 972440 1000/10

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. Completely equipped tool cabinet in 30×28G, with drawers 26×24G. Cabinet can be centrally locked by a cylinder lock. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time. Includes ESD grounding cable.

Fitted with:

Drawer front height, mm: 50, 75, 100, 100, 125, 250

Colour:

Body and drawers light grey similar to RAL 7035 ESD powder-coated.

Note:

  • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.
  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.

Downloads & documents

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart