• The item cannot be ordered due to missing prices.

Lid for ESD Eurobox, with hinges ENBC43

Article no.: 972355 ENBC43

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Width 400 mm
Depth 300 mm
Type of product Cover

Identification numbers & Classifications

Article number 972355 ENBC43
EAN / GTIN 8055520643055
Manufacturer number NBC43MC- 139901420197

Description

Version:

Lids are fitted with hinges.

Suitable for:

Eurobox No. 972350.

Downloads & documents

Suitable products

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart