ESD manual height adjustment, Height: 150mm

Article no.: 972193 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Design version: Steel hollow section construction
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Height adjustment range 150 mm
Height 275 mm
Width 45 mm
Depth 95 mm
Type of product Height adjustment

Identification & Classification

Article number 972193 150
EAN / GTIN 4062406167974
Manufacturer number 972193 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Manual height adjustment as a slide-in module into the ESD support legs No. 972180.

Supplied with:

Set consisting of 2 plug-in modules, suitable for 1 support leg or 2 feet.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Downloads & documents

Direct purchase
To shopping cart