• The item cannot be ordered due to missing prices.

ESD support arm bracket, Depth 350 mm, Length: 1500mm

Article no.: 972086 1500

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Width 1,500 mm
Throat 250 mm
maximum load capacity 50 kg
Application range Support columns
Weight 6 kg
Type of product Extension base

Identification numbers & Classifications

Article number 972086 1500
EAN / GTIN 4062406167325
Manufacturer number 972086 1500

Description

Version:

Sturdy sheet metal design. Fitted in pairs, to carry the lighting unit No. 928600, 928602 and 928608.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.
Suitable only for support columns size 962 and 1362.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart