• The item cannot be ordered due to missing prices.

ESD drawer 150 mm

Article no.: 972035 150
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 12×20
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 12×20
electrostatic characteristic EGB/ESD
Drawer usable width × usable depth in G 12×20G
Front height 150 mm
Usable height 125 mm
Usable width 300 mm
Usable depth 500 mm
Usable width in G 12
Usable depth in G 20
with individual drawer release system no
Type of product Drawer

Identification numbers & Classifications

Article number 972035 150
EAN / GTIN 4062406769802
Manufacturer number 972035 150

Description

Version:

100% full extension drawers in sturdy steel construction, with differential runners and 75 kg load capacity. Aluminium handles. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).

Suitable for:

All ESD casings 16G.

Colour:

Drawer body and front light grey similar to RAL 7035 ESD powder-coated.

Note:

Only one drawer with a front height of 50 mm is possible per casing, only in the uppermost position.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drawer front height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart