• The item cannot be ordered due to missing prices.

ESD Eurobox trolley TE37

Article no.: 971970 TE37
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Height adjustment interval: 280
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 280 mm
electrostatic characteristic EGB/ESD
Height 1,735 mm
Width 1,300 mm
Depth 670 mm
Inclination adjustable 15 degrees; 30 degrees
Platform area width 1,240 mm
Platform area depth 610 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Material of wheels TPE
Load capacity per platform 50 kg
maximum load capacity 250 kg
Weight 85 kg
Type of product Materials supply trolley

Identification numbers & Classifications

Article number 971970 TE37
EAN / GTIN 4067263515623
Manufacturer number 971970 TE37

Description

Version:

ESD conductive Eurobox trolley in stable steel construction. Platforms made of folded sheet metal, adjustable at 280 mm intervals. Platforms can be secured in different positions and at inclinations of 15° and 30° for easier access to the bins. The bottom platform is fixed to the frame and cannot be inclined. ESD-conductive Haptoprene handle with impact-resistant polypropylene. Electrically conductive wheels: 2 fixed wheels and 2 castors (with brakes) with treadless TPE tyres, roller bearings, with fibre shields.

Application:

Suitable for use in EPAs with a conductive floor covering. The grounding is provided via the wheels; a separate grounding connection is not necessary. All plastic parts are conductive to prevent surface charging.

Standard:

DIN EN 61340-5-1

Colour:

Similar to RAL 7035 light grey ESD powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.
For suitable Euroboxes see No. 972350.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart