• The item cannot be ordered due to missing prices.

ESD roller cabinet, 20×16G, Number of drawers: 8

Article no.: 971750 8
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable width × usable depth in G 20×16G
Drawer usable area in G 20×16
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 1,000 mm
Width 800 mm
Depth 500 mm
Drawer front height 75 mm; 75 mm; 75 mm; 75 mm; 75 mm; 125 mm; 125 mm; 125 mm
Drawer usable width 500 mm
Drawer usable depth 400 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Weight 78 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 971750 8
EAN / GTIN 4062406783853
Manufacturer number 971750 8

Description

Version:

Roller cabinet, ESD conductive, to DIN EN 61340-5-1. Shelf of powder-coated, conductive sheet metal, and additional conductive shelf with compartments for small parts and can holder of polyamide, scratch-resistant and does not damage surfaces. Electrically conductive wheels each with 2 ball-bearing fixed wheels and 2 castors, with treadless tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads. An anti-tilt device prevents more than one drawer being opened at the same time.
Centrally lockable with a cylinder lock.

Application:

Suitable for use in EPAs with a conductive floor covering. The grounding is provided via the wheels; a separate grounding connection is not necessary. All plastic parts are conductive to prevent surface charging.

Standard:

DIN EN 61340-5-1.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart