• The item cannot be ordered due to missing prices.

Shelf with tool sockets for cabinet / compartment width 40 G HSK63

Article no.: 971570 HSK63
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 54 mm
Depth 135 mm
Number of tool sockets 13
Axial spacing A 78 mm
for tool shanks HSK 63
Type of product CNC carrier system

Identification numbers & Classifications

Article number 971570 HSK63
EAN / GTIN 4062406165444
Manufacturer number 971570 HSK63

Description

Suitable for:

Installation on mounting rails No. 971525.
Cabinet width / compartment width 40G (cabinets of width 80G consist of 2 compartments each 40G).

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart