• The item cannot be ordered due to missing prices.

Shelf with tool sockets for cabinet / compartment width 30 G C4

Article no.: 971560 C4
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 54 mm
Depth 135 mm
Number of tool sockets 7
Axial spacing A 97 mm
for tool shanks C4
Type of product CNC carrier system

Identification numbers & Classifications

Article number 971560 C4
EAN / GTIN 4062406165239
Manufacturer number 971560 C4

Description

Suitable for:

Installation on mounting rails No. 971525.
Cabinet width / compartment width 30G (cabinets of width 60G consist of 2 compartments each 30G).

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart