• The item cannot be ordered due to missing prices.

CNC large-capacity cabinet complete with tool sockets with plain sheet metal swing doors C5

Article no.: 971451 C5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Cabinet housing internal load capacity 1,000 kg
    Door opening angle 250 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 2,000 mm
    Width 1,000 mm
    Depth 700 mm
    Width in G 40
    Depth in G 28
    Usable height 1,845 mm
    Mounting rails 2 pair
    Number of tool block insert rails 8
    Number of tool sockets 72
    Axial spacing A 97 mm
    Type of cabinet Base cabinet
    Cabinet fronts Plain sheet metal swing door
    Weight 115 kg
    Type of product CNC large-capacity cabinet

    Identification numbers & Classifications

    Article number 971451 C5
    EAN / GTIN 4062406164928
    Manufacturer number 971451 C5

    Description

    Version:

    Equipped cabinet in 40×28G. With mounting rails adjustable in 25 mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock. Maximum load capacity per mounting rail pair 200 kg, per tool block insert rail 150 kg.

    Supplied with:

    Cabinet including mounting rails No. 971525 size 28 and shelves with tool sockets No. 971570.

    Colour:

    Body, mounting rails and shelves RAL 7035 light grey, doors RAL 7016 anthracite, powder-coated.

    Note:

    For storage shelves and accessories for GridLine large-capacity cabinets see No. 942530942573 and Group 95.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart