{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 kg | |
Door opening angle | 250 degrees | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 1,000 mm | |
Depth | 500 mm | |
Width in G | 40 | |
Depth in G | 20 | |
Mounting rails | 9 pair | |
Number of tool block insert rails | 9 | |
Number of tool sockets | 81 | |
Axial spacing A | 97 mm | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Viewing window swing door | |
Weight | 146 kg | |
Type of product | CNC cabinet |
Article number | 971303 C4 | |
EAN / GTIN | 4062406163969 | |
Manufacturer number | 971303 C4 |