• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Rigid foam inlays empty, for Hainbuch clamping heads, for collets: SK80

Article no.: 970725 SK80

Select article variation and quantity

for collets Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tool sockets 2
Type of product Rigid foam inlay

Identification & Classification

Article number 970725 SK80
EAN / GTIN 4062406166281
Manufacturer number 970725 SK80
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Two-colour rigid PE foam inlay (anthracite / grey, empty) with milled pockets to accept individual Hainbuch clamping heads. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. The rigid foam inlays fill 8×10G of the usable drawer area.

Note:

Size TOP65 also suitable for SK65.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart