{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 75 mm | |
Width | 940 mm | |
Depth | 85 mm | |
Number of tool carriers Tool-UNIT | 3 | |
suitable for type | 1000 | |
Safe working load | 25 kg | |
Application range | CNC rack | |
Type of product | CNC carrier system |
Article number | 970668 1000 | |
EAN / GTIN | 4045197518903 | |
Manufacturer number | 970668 1000 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |