• The item cannot be ordered due to missing prices.

CNC tool trolley with solid rubber wheels 452 mm

Article no.: 970046 452
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable width (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,200 mm
    Width 500 mm
    Depth 800 mm
    Footprint width 500 mm
    Footprint depth 800 mm
    Usable width 452 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 160 mm
    Number of carrier rails (per side) 2
    Number of tool carriers (per side) 4
    maximum load capacity 400 kg
    Material of wheel Solid rubber
    Type of product CNC tool trolley

    Identification numbers & Classifications

    Article number 970046 452
    EAN / GTIN 4062406163112
    Manufacturer number 970046 452

    Description

    Version:

    Sheet metal chassis and structure with side panels perforated on a 25 mm grid for attachment of carrier rails and tool carriers. Two ball bearing fixed wheels, two castors (with parking brake) (⌀ 160 mm) and 4 large push handles ensure safe handling in all directions within the workshop area. With sheet metal shelf (L×W×D 150×452×30 mm).

    Supplied with:

    Tool trolley with 2 side panels, with push handle and solid rubber wheels.

    Colour:

    Chassis and side walls RAL 7016 anthracite grey powder-coated.

    Note:

    Suitable carrier rails for GARANT Tool UNIT toolholders can be found under No. 970110, GARANT Tool UNIT under No. 971000. Suitable tool carriers can be found under No. 970125 or No. 970130.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart