{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,200 mm | |
Width | 500 mm | |
Depth | 800 mm | |
Footprint width | 500 mm | |
Footprint depth | 800 mm | |
Usable width | 452 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 160 mm | |
Number of carrier rails (per side) | 2 | |
Number of tool carriers (per side) | 4 | |
maximum load capacity | 400 kg | |
Material of wheel | PU | |
Type of product | CNC tool trolley |
Article number |
970041 452
Copy |
|
EAN / GTIN |
4062406162696
Copy |
|
Manufacturer number |
970041 452
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |