• The item cannot be ordered due to missing prices.

Transport trolley with PU wheels 452/A

Article no.: 970011 452/A
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 925 mm
Width 500 mm
Depth 800 mm
Footprint width 500 mm
Footprint depth 800 mm
Usable width 452 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 160 mm
Number of carrier rails (1 level) 3
Number of tool carriers (1 level) 5
maximum load capacity 400 kg
Material of wheel PU
Type of product CNC tool trolley

Identification numbers & Classifications

Article number 970011 452/A
EAN / GTIN 4062406163136

Description

Version:

Sturdy chassis with 2 ball-bearing fixed wheels and 2 castors (with parking brake) (⌀ 160 mm). The stiles are positively fitted to the chassis and the push handle, and bolted to them. Side panels are perforated with a 25 mm grid to accept carrier rails and tool carriers.

Supplied with:

Tool trolley with 2 side panels, with push handle and PU wheels.

Colour:

Body RAL 7035 light grey, side walls RAL 7016 anthracite grey powder-coated.

Note:

Suitable carrier rails for GARANT Tool UNIT toolholders can be found under No. 970110, GARANT Tool UNIT under No. 971000. Suitable tool carriers can be found under No. 970125 or No. 970130.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart