• The item cannot be ordered due to missing prices.

Pair of magnetic vice jaws polyurethane, Vee form, Jaw width: 150mm

Article no.: 967729 150

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 150 mm
Type of fastening Permanent magnet
Type of clamping face Vee block
Material Polyurethan
Type of product Vice jaws

Identification numbers & Classifications

Article number 967729 150
EAN / GTIN 4045197974716
Manufacturer number 967729 150

Description

Version:

Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Clamping faces of polyurethane, clamping faces Vee form.

Suitable for:

All vice models.

Note:

New version with 50% more gripping power.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart