• The item cannot be ordered due to missing prices.

Pair of magnetic vice jaws Aluminium, Vee form 120 mm

Article no.: 967723 120

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 120 mm
    Type of fastening Permanent magnet
    Type of clamping face Vee block
    Material Aluminium
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 967723 120
    EAN / GTIN 4045197974297
    Manufacturer number 967723 120

    Description

    Version:

    Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
    Clamping faces Vee form.

    Suitable for:

    All vice models.

    Note:

    New version with 50% more gripping power.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart