• The item cannot be ordered due to missing prices.

Pair of magnetic vice jaws Aluminium, smooth, standard 150 mm

Article no.: 967721 150

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 150 mm
    Type of fastening Permanent magnet
    Type of clamping face smooth
    Material Aluminium
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 967721 150
    EAN / GTIN 4045197974136
    Manufacturer number 967721 150

    Description

    Version:

    Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
    Clamping faces smooth.

    Suitable for:

    All vice models.

    Note:

    New version with 50% more gripping power.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart