• The item cannot be ordered due to missing prices.

Technician’s vice with screw-on base 50 mm

Article no.: 967600 50

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 50 mm
    Jaw capacity 75 mm
    Clamping depth 35 mm
    Rotation range of ball joint 360 degrees
    Pivoting range of ball joint 90 degrees
    exchangeable jaws yes
    with screw-on base yes
    Type of product Machinist's vice

    Identification numbers & Classifications

    Article number 967600 50
    EAN / GTIN 2050001741578
    Manufacturer number ALU050P

    Description

    Version:

    The upper part can be rotated or swung to the most favourable operating position by means of a ball joint and can be locked by a clamping lever. The vice can be rotated additionally in steps up to 360°; and is therefore applicable as a low level clamp. Vice, bracket and screw on base are of light metal alloy, hammer finish enamelled. Enclosed steel thread spindle, jaws slide forwards on opening.
    With interchangeable plastic jaws.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart