• The item cannot be ordered due to missing prices.

Technician’s vice with bench clamp 75 mm

Article no.: 967590 75

Product details

Technical Data

Jaw width 75 mm
Jaw capacity 110 mm
Clamping depth 50 mm
Clamping range 0 mm - 80 mm
Rotation range of ball joint 360 degrees
Pivoting range of ball joint 90 degrees
exchangeable jaws yes
Bench clamp included yes
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967590 75
EAN / GTIN 2050001741561
Manufacturer number ALU075

Description

Version:

The upper part can be rotated or swung to the most favourable operating position by means of a ball joint and can be locked by a clamping lever. The vice can be rotated additionally in steps up to 360°; and is therefore applicable as a low level clamp. Vice, bracket and screw on base are of light metal alloy, hammer finish enamelled. Enclosed steel thread spindle, jaws slide forwards on opening.
With interchangeable steel jaws.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart