• The item cannot be ordered due to missing prices.

Height adjuster for vices No. 967350 / 7360 / 7420 / 7430 140

Article no.: 967540 140

Select article variation and quantity

suitable for vice size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height adjustment range 242 mm
    adjustable above workbench top 93 mm - 335 mm
    suitable for vice size 140
    Weight 11.2 kg
    Type of product Height adjuster

    Identification numbers & Classifications

    Article number 967540 140
    EAN / GTIN 4045197694546
    Manufacturer number 967540 140

    Description

    Version:

    Sturdy and very strong forged parts / steel design. Very smooth-running and precise guidance due to CNC-machined components. Extremely strong clamping by the special locking device. A built-in gas pressure spring ensures weight compensation during height adjustment of the vice. Quick clamping in any desired position by means of the safety clamping lever.

    Advantage:

    In conjunction with the height adjuster the vice can be rotated by 360° without an additional swivel base in order to bring the component into the best working position. The safety margin of 25 mm specified in DIN 31001 part 1 is kept during all height and angle adjustments.

    Application:

    For centimetre-accurate adjustment of the vice to the ideal working height (particularly important in training workshops and school workshops).

    Suitable for:

    Bench vices “Heuer-Front” No. 967350; 967360 and HOLEX No. 967420; 967430.

    Supplied with:

    All fastening screws for attachment to the workbench.

    Colour:

    Silver-grey.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart