• The item cannot be ordered due to missing prices.

Height adjuster for vice No. 967170 120

Article no.: 967530 120

Product details

Technical Data

Height adjustment range 242 mm
adjustable above workbench top 93 mm - 335 mm
suitable for vice size 120
Weight 11.2 kg
Type of product Height adjuster

Identification numbers & Classifications

Article number 967530 120
EAN / GTIN 4045197694508

Description

Version:

Sturdy and very strong forged parts / steel design. Very smooth-running and precise guidance due to CNC-machined components. Extremely strong clamping by the special locking device. A built-in gas pressure spring ensures weight compensation during height adjustment of the vice. Quick clamping in any desired position by means of the safety clamping lever.

Advantage:

In conjunction with the height adjuster the vice can be rotated by 360° without an additional swivel base in order to bring the component into the best working position. The safety margin of 25 mm specified in DIN 31001 part 1 is kept during all height and angle adjustments.

Application:

For centimetre-accurate adjustment of the vice to the ideal working height (particularly important in training workshops and school workshops).

Suitable for:

Bench vice “Matador” No. 967170.

Supplied with:

All fastening screws for attachment to the workbench.

Colour:

Silver-grey.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    suitable for vice size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart