• The item cannot be ordered due to missing prices.

Bench vice with interchangeable jaws, Jaw width: 120mm

Article no.: 967430 120

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Jaw capacity 120 mm
Clamping depth 65 mm
Pipe jaws clamp pipes with outer ⌀ 20 mm - 55 mm
exchangeable jaws yes
Opening direction opens to the front
Material Drop forged steel
Weight 9 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967430 120
EAN / GTIN 4045197694393
Manufacturer number 967430 120

Description

Version:

Entirely of steel − guaranteed unbreakable.
Slides forward on opening.
With forged pipe clamping jaws underneath the normal jaws.
Lead screw with trapezoidal thread, enclosed and protected against dirt.
Double Vee form guide with adjustment facility.
With anvil shoulder for light shaping and upsetting.
With serrated, hardened jaws (exchangeable).

Supplied with:

Fasteners for attachment to the workbench.

Note:

For suitable height adjuster see No. 967540.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart