• The item cannot be ordered due to missing prices.

Bench vice 100 mm

Article no.: 967420 100

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 100 mm
    Jaw capacity 100 mm
    Clamping depth 50 mm
    Pipe jaws clamp pipes with outer ⌀ 16 mm - 40 mm
    exchangeable jaws no
    Opening direction opens to the front
    Material Drop forged steel
    Weight 5 kg
    Type of product Machinist's vice

    Identification numbers & Classifications

    Article number 967420 100
    EAN / GTIN 4045197694355
    Manufacturer number 967420 100

    Description

    Version:

    Entirely of steel − guaranteed unbreakable. Slides forward on opening. With forged pipe clamping jaws underneath the normal jaws.Lead screw with trapezoidal thread, enclosed and protected from dirt. Double Vee form guide with adjustment facility.With anvil shoulder for light shaping and upsetting.
    With serrated, hardened jaws (not exchangeable).

    Supplied with:

    Fasteners for attachment to the workbench.

    Note:

    For suitable height adjuster see No. 967540.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart