{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 140 mm | |
Jaw capacity | 200 mm | |
Clamping depth | 100 mm | |
Pipe jaws clamp pipes with outer ⌀ | 3/4 − 3.1/2 in | |
Opening direction | opens to the front | |
Material | Drop forged steel | |
Weight | 18 kg | |
Type of product | Machinist's vice |
Article number | 967310 140 | |
EAN / GTIN | 4045197694348 | |
Manufacturer number | 967310 140 |