• The item cannot be ordered due to missing prices.

Bench vice 150 mm

Article no.: 967260 150

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 150 mm
Jaw capacity 200 mm
Pipe jaws No. 967285 for clamping pipes with external ⌀ 1 – 4 in
Opening direction opens to the front
Material Drop forged steel
Weight 18 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967260 150
EAN / GTIN 4045197694287
Manufacturer number 967260 150

Description

Version:

Entirely of forged steel − guaranteed unbreakable.
Slides forward on opening.
Milled, surface-hardened jaws. Large capacity. Strong lead screw with trapezoidal thread.
Lead screw and guides protected from dirt.
Adjustable guide; broad hardened anvil area.
 

Supplied with:

Fasteners for attachment to the workbench.

Optional extras:

Pipe jaws No. 967285.
Swivel base No. 967280, clamping plate No. 967290.

Note:

For suitable height adjuster see No. 967550.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart