• The item cannot be ordered due to missing prices.

Pair of spare jaws with screws, reversible serrated / smooth ground, Jaw width: 100mm

Article no.: 967080 100

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Height 20 mm
Depth 10 mm
Type of fastening drilling
Spacing of attachment holes 69 mm
Type of clamping face serrated / ground, reversible
Type of product Vice jaws

Identification & Classification

Article number 967080 100
EAN / GTIN 2050001741639
Manufacturer number 1111100
Manufacturer Gestioni Industriali Italiane S.N.C morsificio ita, Via Signoria 13, 35010 SAN GIORGIO DELLE PERTICH, Italia, www.fza-morsificio.com

Description

Suitable for:

Vice LEINEN-JUNIOR No. 967060.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart