• The item cannot be ordered due to missing prices.

Stepladder, single-sided access, Number of steps including platform: 4

Article no.: 966500 4

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Length L 1.54 m
Ladder length 1.54 m
Working height approx. 3 m
Platform height 0.93 m
outer width at bottom 0.49 m
Cross beam height 50 mm
Type of step step
Accessibility single-sided
Weight 5.8 kg
Type of product Stepladder

Identification numbers & Classifications

Article number 966500 4
EAN / GTIN 4045197741592
Manufacturer number 966500 4

Description

Version:

Steps and stiles of aluminium with securely bolted step-stile connection, 4-way riveted aluminium ladder joint and 80 mm deep, serrated steps. Great stability due to tapered construction, non-slip end caps and large-area serrated standing platform. Ladder inclination 20°. Step spacing 235 mm.

Standard:

To DIN EN 131.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart