• The item cannot be ordered due to missing prices.

Stepladder with platform, single-sided access 8

Article no.: 966272 8

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 4.1 m
Platform height without railing 2.07 m
Platform width 380 mm
Platform depth 390 mm
outer width at bottom 0.74 m
Rung/step depth 80 mm
Storage tray available yes
Number of steps including platform 8
Handrail 2
Belt to prevent splay 2 high-strength Perlon belts
Accessibility single-sided
Weight 17 kg
Standard EN 131
Two hands free principle yes
Safer Step yes
Type of product Platform ladder

Identification numbers & Classifications

Article number 966272 8
EAN / GTIN 4003866404780
Manufacturer number 40478

Description

Version:

Stepladder with flanged steps 80 mm deep. Large working platform with aluminium chequer plate covering (380×390 mm). Aluminium storage tray. 2 handrails as standard, for safe ascent and descent. Optimum stability due to 2 high-strength perlon belts that prevent splay (from 5 treads).

Standard:

EN 131.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart