• The item cannot be ordered due to missing prices.

Platform steps mobile, single-sided access 3

Article no.: 966220 3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ladders and platforms load capacity 150 kg
    Platform height without railing 0.72 m
    Platform width 600 mm
    Platform depth 800 mm
    Footprint width 0.77 m
    Footprint depth 1.27 m
    Rung/step depth 200 mm
    Step inclination 60 degrees
    Number of castors with parking brake 2
    Number of castors without parking brake 2
    Castors ⌀ 125 mm
    Number of steps including platform 3
    with platform railings yes
    Type of step Step
    Knee bar yes
    Accessibility single-sided
    Weight 28.5 kg
    Standard DIN EN 131-7
    Two hands free principle yes
    Type of product Platform steps

    Identification numbers & Classifications

    Article number 966220 3
    EAN / GTIN 4003866419715
    Manufacturer number 41971

    Description

    Version:

    Comfortable platform steps with 200 mm deep treads (60° angle of inclination). Spacious platform (600×800 mm) with platform guardrail (at a height of 1.00 m) and bars at foot and knee levels. Four sprung castors ⌀ 125 mm (2 with parking brakes).

    Standard:

    DIN EN 131-7

    Note:

    • Handrail not included. Please order as additional item No. 966225.
    • Delivered as components for easy self-assembly. Delivered unassembled.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart