• The item cannot be ordered due to missing prices.

Platform steps 4

Article no.: 966190 4
  • Ladders and platforms load capacity: 300

Product details

Technical Data

Ladders and platforms load capacity 300 kg
Product name attribute Tread width 600 mm
Platform height without railing 0.8 m
Platform length 400 mm
Throat 1,270 mm
Rung/step width 600 mm
Step inclination 45 degrees
Rollers yes
Number of steps including platform 4
Material Stiles of high-strength extruded aluminium profiles
Type of step Step
Accessibility single-sided
Weight 39 kg
Standard DIN EN ISO 14 122
Two hands free principle yes
Type of product Platform steps

Identification numbers & Classifications

Article number 966190 4
EAN / GTIN 4003866555222
Manufacturer number 40855522

Description

Version:

Stiles made from high-strength extruded aluminium sections with screw channels for flexible assembly. The scope of supply excludes handrails and platform railings. These are available under No. 966196 and No. 966198. Steps rise angle 45°. Platform length 400 mm. Serrated aluminium tread covering. Fitted with rollers on the support section.

Standard:

DIN EN ISO 14 122

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart