• The item cannot be ordered due to missing prices.

Work platform with chequerplate 1

Article no.: 966147 1

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2.25 m
Platform height without railing 0.25 m
Footprint width 1 m
Footprint depth 0.6 m
Weight 8.4 kg
Type of product Work platform

Identification numbers & Classifications

Article number 966147 1
EAN / GTIN 4031405500327
Manufacturer number 50032

Description

Version:

Work platform of aluminium; stable, tubular section fabrication. Platform floor finish of non-slip chequerplate. Non-slip plastic end caps. Low weight for ease of transport. Standing area: 1000 × 600 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart