• The item cannot be ordered due to missing prices.

Telescopic multi-purpose ladder 4-part 4X6

Article no.: 966111 4X6

Select article variation and quantity

Number of rungs Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length extended 6.4 m
Stepladder working height approx. 4.4 m
Lean-to ladder working height approx. 7.1 m
Length closed 1.86 m
Width closed 0.78 m
Depth closed 0.21 m
Number of steps 4×6
Type of step Rung
Weight 22 kg
Standard DIN EN 131-2
Type of product Multi-purpose ladder

Identification numbers & Classifications

Article number 966111 4X6
EAN / GTIN 4003866413850
Manufacturer number 41385

Description

Version:

Multi-functional lean-to ladder, stepladder, and staircase stepladder in one. For all variants the working height is adjustable in rung spacings of 280 mm. Rung-stile connection by strong high quality flanging. Compact transport size, space-saving. Easy to use, automatically engaging aluminium plate safety catch. Safe height adjustment by means of 4 pull clips of die-cast aluminium. With swing-out stabilisers for use as a lean-to ladder to EN 131-1 (not for size 4×3). The stabilisers can be folded in to save space either during transport or when used as a stepladder.

Standard:

DIN EN 131.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart