• The item cannot be ordered due to missing prices.

Rung stepladder, all plastic, double-sided access 2X6

Article no.: 966060 2X6

Select article variation and quantity

Number of rungs Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length 1.88 m
Working height approx. 3.1 m
outer width at bottom 0.54 m
Rung/step depth 30 mm
Number of steps 2×6
Material Rungs and stiles made of glass-fibre-reinforced plastic
Type of step Rung
Belt to prevent splay by high-strength Perlon belts
Accessibility double-sided
high chemical resistance yes
Weight 10.5 kg
Standard DIN EN 61478
Type of product Stepladder

Identification numbers & Classifications

Article number 966060 2X6
EAN / GTIN 4003866412563
Manufacturer number 41256

Description

Version:

Rungs and stiles (30×30 mm) made from glass-fibre reinforced plastic for particularly high chemical resistance. High-strength perlon belts prevent splay. Replaceable plastic end caps to prevent slipping.

Application:

Safety ladders for special applications in the chemical and pharmaceutical industries, power-stations, gasworks, and waterworks.

Standard:

Complies with the high voltage test for ladders of insulating material in accordance with DIN EN 61478 / VDE 0682 section 6.5 category 1/30 kV high voltage test.
VDE tested for working on live systems (1000 V AC, 1500 V DC).
To DIN EN ISO 4892-2, ageing resistance 10 years.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart