{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Working height approx. | 2.65 m | |
Platform height without railing | 0.66 m | |
outer width at bottom | 0.57 m | |
Rung/step depth | 205 mm | |
Rollers | yes | |
Number of steps including platform | 3 | |
Type of step | step | |
Accessibility | single-sided | |
Weight | 8.5 kg | |
Type of product | Safety folding steps |
Article number | 966010 3 | |
EAN / GTIN | 4003866414932 | |
Manufacturer number | 41493 |