• The item cannot be ordered due to missing prices.

Safety stepladder without safety bar single-sided access 2

Article no.: 966005 2

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ladders and platforms load capacity 150 kg
    Working height approx. 2.45 m
    Platform height without railing 0.44 m
    outer width at bottom 0.55 m
    Rung/step depth 205 mm
    Number of steps including platform 2
    Type of step step
    Accessibility single-sided
    Weight 4.7 kg
    Type of product Safety folding steps

    Identification numbers & Classifications

    Article number 966005 2
    EAN / GTIN 4003866414901
    Manufacturer number 41490

    Description

    Version:

    Treads and stiles made of extruded aluminium sections. 205 mm deep steps with anti-slip ribbing. Stable positioning due to pressure stiffening and anti-slip ladder feet.

    Standard:

    DIN EN 14183.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart