• The item cannot be ordered due to missing prices.

Stepladder, double-sided access 2X4

Article no.: 965920 2X4

Select article variation and quantity

Number of steps Unit price incl. VAT
  • Ladders and platforms load capacity: 150
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Hoffmann perforated panel grid interval 9×9
Length L 0.93 m
Ladder length 0.93 m
Working height approx. 2.5 m
outer width at bottom 0.46 m
Cross beam height 73 mm
Rung/step depth 80 mm
Type of step step
Accessibility double-sided
Weight 6.7 kg
Type of product Stepladder

Identification numbers & Classifications

Article number 965920 2X4
EAN / GTIN 4045197742087
Manufacturer number 965920 2X4

Description

Version:

Steps and stiles of aluminium, permanent connection between steps and stiles, swaged in 4 ways. Great stability due to robust construction.
80 mm deep treads with non-slip serrated surfaces.
EasyHandle Haptoprene handle with clamping mechanism, non-slip BalanceBase ladder end cap.
Solid aluminium ladder joint with 4 screw connections. With 2 high-strength Perlon straps to prevent splay. With SafeStep marking to identify the highest access step.
Without shelf.

Standard:

To DIN EN 131-2, BetrSichV, TRBS 2121, DGUV Information 208-016 and 208-017 and the applicable DGUV regulations.

Colour:

Stiles anthracite RAL 7016 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart