• The item cannot be ordered due to missing prices.

Stepladder, single-sided access, Number of steps including platform: 4

Article no.: 965900 4

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Hoffmann perforated panel grid interval 9×9
Length L 1.73 m
Ladder length 1.73 m
Working height approx. 3 m
Platform height 0.93 m
outer width at bottom 0.5 m
Cross beam height 73 mm
Rung/step depth 80 mm
Material Aluminium
Type of step step
Accessibility single-sided
Weight 6.6 kg
Type of product Stepladder

Identification numbers & Classifications

Article number 965900 4
EAN / GTIN 4045197742018
Manufacturer number 965900 4

Description

Version:

Steps and stiles of aluminium, permanent connection between steps and stiles, swaged in 4 ways. Great stability due to robust construction.
With optimised ladder joint with a large contact face, 6-fold riveting and plastic protective cap.
80 mm deep treads with non-slip serrated surfaces.
EasyHandle Haptoprene handle with clamping mechanism, non-slip BalanceBase ladder end cap.
With plastic shelf.

Standard:

To DIN EN 131-2, BetrSichV, TRBS 2121, DGUV Information 208-016 and 208-017 and the applicable DGUV regulations.

Colour:

Stiles anthracite RAL 7016 powder-coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart