{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Hoffmann perforated panel grid interval | 9×9 | |
Length L | 1.73 m | |
Ladder length | 1.73 m | |
Working height approx. | 3 m | |
Platform height | 0.93 m | |
outer width at bottom | 0.5 m | |
Cross beam height | 73 mm | |
Rung/step depth | 80 mm | |
Material | Aluminium | |
Type of step | step | |
Accessibility | single-sided | |
Weight | 6.6 kg | |
Type of product | Stepladder |
Article number | 965900 4 | |
EAN / GTIN | 4045197742018 | |
Manufacturer number | 965900 4 |