{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 2.5 mm | |
Height adjustment | 25 | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 500 mm | |
Depth | 450 mm | |
Inclination adjustable | 0 − 35 degrees | |
Weight | 14 kg | |
Type of product | Footrest |
Article number | 965685 | |
EAN / GTIN | 4045197708601 | |
Manufacturer number | 965685 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |