• The item cannot be ordered due to missing prices.

Assembly stool, workshop stool with synthetic leather covering

Article no.: 965655

Select article variation and quantity

Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Height 480 mm
Width 450 mm
Depth 435 mm
Storage shelf width 395 mm
Storage shelf depth 352 mm
Seat width 450 mm
Seat depth 500 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Wheel ⌀ 100 mm
Safe working load 150 kg
Material of seat surface Synthetic leather
with backrest no
Weight 10.8 kg
Type of product mechanics seat

Identification numbers & Classifications

Article number 965655
EAN / GTIN 4045197703019
Manufacturer number 965655

Description

Version:

Light and stable assembly stool with large rollers ⌀ 100 mm (4 castors, 2 of which with parking brakes). With perforated panels at the sides for attaching perforated panel accessories from group 95 and open storage bins from group 96.
With handy storage tray size 352×395 mm (W×D). Rigid foam inlays fit best in sizes 6×10G (2 pieces).
Seat upholstered with synthetic leather covering.

Colour:

Silver powder-coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart