{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Series | Neon | |
Seat width | 470 mm | |
Backrest height | 570 mm | |
Type of height adjustment | Height adjustment lever | |
Height adjustment version | Gas pressure spring | |
Height adjustment range | 450 mm - 620 mm | |
Seat depth adjustment range | 420 mm - 480 mm | |
Material of seat surface | Fabric | |
Material of base | Aluminium matt powder coated | |
Colour of seat material | black | |
Colour of the strap | grey | |
Base version | Set of castors | |
Continuous contact backrest adjustment | no | |
Synchro mechanism | yes | |
Lumbar support | yes | |
Support frame version | 5-point star base | |
Armrest pair can be adjusted | yes | |
Roller version | Load-responsive castor braking for hard floors. | |
Standard | DIN 68877 | |
Type of product | Swivel work chair |
Article number | 965444 GREY | |
EAN / GTIN | 4016849529875 | |
Manufacturer number | 9573-9588-6801-3278 |